0 items

Xirtec® Socket Straight Schedule 80 PVC Wye

P80SY

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application
Acids, Industrial
Clean Bagged
No
Collection
Xirtec®
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday