0 items

Slip x Female Schedule 40 Plastic 90 Degree Elbow

S407

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
Color Finish
White
End Connection 1
Slip
End Connection 2
Female
End Connections
Slip x Female
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday