0 items

Slip x Female Schedule 80 CPVC Bushing

S838C

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASTM Specifications
ASTM D-1784, ASTM F-439
Clean Bagged
No
Color Finish
Grey
End Connection 1
Slip
End Connection 2
Female
End Connections
Slip x Female
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80
Size
1/2 in x 3/8 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday