0 items

Slip x Hub Solvent Weld Reducing DR 35 PVC Bushing

MUL04093

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Drainage, Sewer
CSA Certified
CSA B182.1, CSA B182.2
Clean Bagged
No
End Connection 1
Slip
End Connection 2
Hub
End Connections
Slip x Hub
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Pressure
15 psi
Maximum Temperature
73
NSF Certified
No
Schedule Class
DR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday