0 items

Slip x Male Schedule 80 PVC Adapter

S836

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MIPT
End Connection 2
Socket
End Connections
MIPT x Socket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday