0 items

SmartFit™ WaterWand™ Smart Fit Heavy Duty Water Wand with Acme

UHMA

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Custom color coding chip system by zone reduces cross-contamination
  • Easy flush and rinse design reduces harmful bacteria buildup
  • Extra strong frame outlasts other floor squeegees
  • Innovative universal socket accepts industry standard handles from 15/16'' to 1 1/8''
  • Oil-resistant rubber help take care of the mess

SPECIFICATIONS

Collection
SmartFit™ WaterWand™
Color Finish
Black
Length
22 in
Material
Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday