0 items

East Linear Soap and Lotion Dispenser

N125

Color Finish

Starting at $2.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home
  • Soap/lotion dispenser

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
13 oz
Collection
East Linear
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-5/8 in
IAPMO Listed
Yes
Installation Type
Deck Mount
Material
Brass
Spout Height
2-3/16 in
Spout Reach
3-5/8 in
Width
1-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday