0 items

Socket 150# 304L Stainless Steel 45 Degree Elbow

IS4CS4

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cleanliness is maintained in the product being transported
  • Manufacturer may vary by location
  • Prevention of contamination of that product from small particles or rust and scale
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures

SPECIFICATIONS

ASME Specifications
ASME A351
ASTM Specifications
ASTM A-351, ASTM B-584
Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
1-3/4 in
Material
Stainless Steel
Material Type
304L
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday