0 items

Socket 3000# Carbon Steel Forged 90 Degree Elbow

FSS9

  • SIZE
  • PRICE

DESCRIPTION

  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Manufacturer may vary by location
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-105
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Carbon Steel, Forged Steel
Pressure Class
3000#
Size
1-1/2 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday