0 items

Socket 3000# Forged Steel Forged Tee

FSSTJJE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 3/4 in
Fitting Type
Reducing
Material
Forged Steel
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday