0 items

Socket Weld Schedule 80 Webb CPVC Flange

S851C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
ASME Specifications
ASME B16.5
ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Application
Water
Clean Bagged
No
Color Finish
Grey
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Flange Type
Socket Weld
Material
Plastic
Material Type
CPVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
No
Pressure Class
150#
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday