0 items

Socket 6000# Forged Steel 45 Degree Elbow

FS6S4

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel, Forged Steel
Pressure Class
6000#

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday