0 items

Socket Forged Steel Coupling

FSSC

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Carbon Steel
Pressure Class
3000#
Size
1/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday