0 items

Socket Forged Steel Coupling

FSSCE

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Forged Steel
Pressure Class
3000#
Size
1/2 in x 1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday