0 items

Socket Fusion Plastic 90 Degree Elbow

PEIMS9

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
End Connections
Socket Fusion
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Size
1-1/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday