0 items

Socket Schedule 80 CPVC Flange

CP80SF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connection: Socket Weld
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Schedule: 80

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Type
Socket Weld
Material
Plastic
Material Type
CPVC
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday