0 items

Socket Weld 1500# Extra Extra Heavy Flat Face Carbon Steel Flange

G1500FFSWFXXHB

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Flange Bore Type
Extra Heavy Bore
Flange Type
Flat Face
Material
Carbon Steel
Pressure Class
1500#
Schedule Class
Extra Extra Heavy

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday