0 items

Socket Weld 300# Extra Heavy Low Residual Raised Face Carbon Steel Flange

G300RFSWFXXHBLR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
300#
Schedule Class
Extra Heavy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday