0 items

Slip x FIPT Schedule 80 PVC Adapter

S835

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fitting will never rust, scale or pit providing many years of maintenance-free service and extended life
  • Lighter weight and easy installation
  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2467
Clean Bagged
No
Color Finish
Grey
End Connection 1
Socket
End Connection 2
FIPT
End Connections
Socket x FIPT
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday