0 items

Socket x FPT Schedule 80 PVC Adapter

P80SFA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Clean Bagged
No
Color Finish
Grey
End Connection 1
Socket
End Connection 2
FPT
End Connections
Socket x FPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Seamless, Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Maximum Pressure
315 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday