0 items

Socket x Insert 3000# 304L Stainless Steel Insert

DS4L3SIK

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Insert
End Connections
Socket x Insert
Fitting Size 1
2 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
304L
Pressure Class
3000#
Size
2 in x 1 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday