0 items

Xirtec® Socket x FPT Reducing Schedule 40 PVC Tee

P40S

DESCRIPTION

  • ASTM Specifications: ASTM D-1784, ASTM D-2466
  • End Connections: Socket, Socket, Female NPT
  • Intended for pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • SCH 40 PVC

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2466
Application
Irrigation, Pharmaceutical, Semiconductor, Waterworks
Clean Bagged
No
Collection
Xirtec®
Color Finish
White
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
FPT
End Connections
Socket x FPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1 in
Fitting Type
Reducing
Length
3-31/100 in
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday