0 items

8 in. Solvent Weld x Hub Sewer SDR 35 PVC Saddle (Less Strap)

MUL04078

Tap Size

Starting at $85.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer, Water
CSA Certified
CSA B182.2
Clean Bagged
No
End Connection 1
Solvent Weld
End Connection 2
Hub
End Connections
Solvent Weld x Hub
FM Approved
No
Fits Pipe Size
8 in
Fitting Size 1
8 in
Fitting Size 2
4 in
Fitting Sizes
8 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35
Tap Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday