0 items

Sine® Spare Tissue Holder

G0207

Color Finish

Starting at $83.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Universal design

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sine®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Height
5-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday