0 items

Multi-Fittings Corporation Spigot Straight CL150 PVC Plug for C907 Pipe

MUL07318

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Water
Brand Model Compatibility
C907 Pipe
Clean Bagged
No
End Connection 1
Spigot
End Connections
Spigot
FM Approved
No
Fitting Size 1
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
CL150

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday