0 items

Spigot End Plug for Ductile Iron/C900

T3012

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Keeps pipe free of water, sand, mud or animals
  • Lightweight and durable
  • Made of 100% recyclable materials
  • Reusable

SPECIFICATIONS

Clean Bagged
No
Color Finish
Black
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
FM Approved
No
Fits Pipe Size
6 in
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
Polyethylene
NSF Certified
No
Weight
14

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday