0 items

Spigot Schedule 40 Corrugated HDPE PVC Adapter

N78AG

  • SIZE
  • PRICE

DESCRIPTION

  • Adapter for SCH 40 pipe

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
40S
Size
4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday