0 items

Spigot x FPT Plastic DWV Fitting Cleanout Adapter

ADWVCOA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location
  • Not intended for pressure use

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
End Connection 1
Spigot
End Connection 2
FPT
End Connections
Spigot x FPT
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
ABS
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday