0 items

Spigot x Hub Service Cast Iron Long Plain Increaser

SVLPI

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
4 in
Fitting Size 2
5 in
Fitting Sizes
4 in x 5 in
Fitting Type
Reducing
Length
30 in
Material
Cast Iron
Schedule Class
SV

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday