0 items

Spigot x Slip-Joint DWV and Straight Schedule 40S ABS Trap Adapter

ADWVMTA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • End Connections: Spigot, Slip Joint
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • NSF/ANSI Standard 14 compliant
  • Not intended for pressure use
  • SCH 40 ABS

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
Application
Sewer, Storm Drainage
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Slip Joint
End Connections
Spigot x Slip Joint
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
IAPMO Listed
No
Material
Plastic
Material Type
ABS
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday