0 items

Spigot x Slip Schedule 40 90 Degree Elbow

S409

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
White
End Connection 1
Spigot
End Connection 2
Slip
End Connections
Spigot x Slip
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
1/2 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday