0 items

Spigot x Slip Schedule 40 PVC Bushing

IP40SB

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Spigot
End Connection 2
Slip
End Connections
Spigot x Slip
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday