0 items

FlowGuard Gold® Spigot x Socket Reducing Schedule 40 PVC Bushing

P40SB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM D-256, ASTM D-2846, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-792, ASTM F-1970
Application
Irrigation, Pharmaceutical, Pressure, Semiconductor, Water, Waterworks
Clean Bagged
No
Collection
FlowGuard Gold®
Color Finish
White
End Connection 1
Spigot
End Connection 2
Socket
End Connections
Spigot x Socket
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Length
1-1/4 in
Material
Plastic
Material Type
PVC
Maximum Pressure
235 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday