0 items

Spindle for American Standard Deck Mount R800 and R810 Valves

A9038980070A

Brand Model Compatibility

American Standard Deck Mount R800 and R810 Valves
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Genuine American Standard® repair part

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard Deck Mount R800 and R810 Valves
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday