0 items

Stainless Steel Tubing

IST4035A269

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-269
Material
Stainless Steel
Material Type
304
Pipe Tubing Size
1/4 in
Type
Seamless
Wall Thickness
0.03 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday