0 items

Tracpipe® Stainless Steel Tubing

OFGPSS4250

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Highest EHD flow capacity rating
  • Not annealed - strongest pipe in the industry
  • Polyethylene jacket
  • Up to 25% greater wall thickness than competitors
  • Up to 4-hour firewall rating w/jacket on

SPECIFICATIONS

ANSI Specifications
ANSI LC.1
ASTM Specifications
ASTM E-84
CSA Certified
Yes
Collection
Tracpipe®
Length
250 ft
Material
Stainless Steel
Material Type
300L
Pipe Tubing Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday