0 items

Standard and Extra Heavy Carbon Steel Reducing Tee

CLIPWSXTJJD

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-234
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1/2 in
Fitting Type
Reducing
Material
Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday