0 items

Standard Carbon Steel Tee

CLPWTR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-234
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Fitting Type
Reducing
Material
Carbon Steel
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday