0 items

Standard Carbon Steel Weld Reducing Tee

DWT

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.9
ASTM Specifications
ASTM A-234
Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Schedule Class
Standard
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday