0 items

Standard Carbon Steel Weld Tee

GWT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9

SPECIFICATIONS

ASTM Specifications
ASTM A-234 WPB
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 3/4 in
Fitting Type
Reducing
Material
Carbon Steel
Origin
Global
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday