0 items

Standard Loud Doorbell Chime

CCL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Great for Larger Homes
  • Must have at least 18 gauge wire everywhere-(button to chime; transformer to chime; from chime to chime if wiring more than one), and must use a 16 volt transformer only.
  • Our LOUDEST Models Equipped with Loud Two Note Chime Mechanism, Great for Larger Homes

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
2-1/2 in
Height
7-87/100 in
Width
7-87/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday