0 items

Standard PVC Closing Lead Stub-Out

LPVCS

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Stub
End Connection 2
Stub
End Connection 3
Stub
Fitting Size 1
8 in
Fitting Size 2
4 in
Fitting Size 3
3 in
Length
8 in
Material
Lead, Plastic
Material Type
PVC
Size
8 in x 4 in x 3 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday