0 items

Standard Weld 90 Degree Elbow

GW9

DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9

SPECIFICATIONS

ASTM Specifications
ASTM A-234 WPB
End Connection 1
Weld
End Connection 2
Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Carbon Steel
Origin
Global
Schedule Class
Standard
Size
1-1/4 in x 1-1/4 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday