0 items

Steel and Metal Corrugated Solid Pipe

CMSP1620

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • 100% traceability with verifiable data reports for the raw Steel mills
  • Most environmentally friendly and LEED friendly drainage product on the market

SPECIFICATIONS

Gauge
16
Length
20 ft
Material
Metal, Steel
Pipe Tubing Size
12 in
Type
Corrugated

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday