0 items

Stem Extension for Thermoplastic Valve

FNW340NSE

Fitting Sizes

Starting at $6.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion Resistant PVC Material
  • Extension length table
  • Kit contains 1 handle adapter and 1 stem adapter
  • Maximum recommended handle height is 48"
  • Minimum heights are indicated in the table
  • Simple Two-Piece Design
  • Since the figure 340NSE uses PVC SCH 80 pipe between the kits two adapter pieces, any desired handle height (DHH) between minimum and maximum can be achieved
  • Sizes available for all FNW Thermoplastic ball valves (figure 340, 340N, 340F, 340NF, 350, and 350N)
  • Uses valve’s existing handle (sold separately) and PVC SCH 80 pipe (by others)

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM D-2464
End Connection 1
Threaded
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday