6 in. Grooved Painted 45 Degree Ductile Iron Elbow

You last purchased this on
 
Victaulic

FireLock™ Style 11 6 in. Grooved Painted 45 Degree Ductile Iron Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 11 6 in. Grooved Painted 45 Degree Ductile Iron Elbow

  • Fast #
  • Part #VF060011P00
  • Item #44934
  • Manufacturer Part #F060011P00
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Application:
Fire Protection
Coating:
Painted
Collection:
FireLock™ Style 11
Color Finish Category:
Oranges
Color Finish Name:
Orange
Elbow Degree:
45 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron
Pressure - Maximum:
800 psi
Product Type:
Elbow
Type:
VF060011P00
Weight:
10.20 lb