4 x 3/4 in. Orange Enamel Painted FIP Reducing Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 72 4 x 3/4 in. Orange Enamel Painted FIP Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 72 4 x 3/4 in. Orange Enamel Painted FIP Reducing Coupling

  • Fast #
  • Part #VLD20072PEF
  • Item #1449499
  • Manufacturer Part #LD20072PEF
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Sizes 1½ – 6" / 40 – 150 mm
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Coupling with integral reducing outlet
  • A steel ring insert reinforces the neck opening
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633
Coating:
Orange Enamel, Painted
Collection:
FireLock™ Style 72
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
4 in x 3/4 in
Fitting Type:
Coupling
Length:
8-19/50 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
6.8 lb