0 items

4100 Series Super Polish Floor Pad in White (Case of 5)

3M048011084

Diameter

Starting at $17.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)
  • Made of polyester fibers in an open textured non-woven construction
  • Used for light cleaning to help remove soil and scuff marks with minimal dulling of finish

SPECIFICATIONS

Collection
4100 Series
Color Finish
White
Diameter
16 in
Material
Non-Woven Fiber
Material Type
Non-Woven Polyester Fiber
Package Quantity
Case of 5
Thickness
1 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday