0 items

Surveyor Heavy Duty Solid Twill Safety Vest

RSV622ZGT

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" Silver Tape Reflective Material. 1 Horizontal Stripe.
  • Closure: Zipper.
  • Colors: Hi-Viz Green & Orange.
  • Contrasting Trim Detail.
  • Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.
  • Materials: 100% Polyester Heavy Duty Solid Twill.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Mic Tab On Both Shoulders.
  • Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower.
  • Sizes: M, L, XL, 2X, 3X, 4X, 5X

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
XXL
Color Finish
Hi-Viz Green
Height
1 in
Length
14 in
Material
Plastic
Material Type
Polyester, Woven Polyester
Reusable
No
Weight
0.4
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday