0 items

SV Cast Iron Reducing Tee

SVTAPSTRT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Service Cast Iron Pipe and Fittings conform to ASTM A 74.
  • Service Cast Iron Pipe and Fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications.
  • Service Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compression gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
  • This system is intended for use in non-pressure applications.

SPECIFICATIONS

ASTM Specifications
ASTM C-1277, ASTM C-1540, ASTM D-1785
Clean Bagged
No
End Connection 1
SV
End Connection 2
SV
End Connection 3
SV
End Connections
SV
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
3 in
Fitting Sizes
4 in x 4 in x 3 in
Fitting Type
Reducing
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday